Overview
Mfr description
23501 1-1/2X36 DBLE SIDED TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
- High ultimate adhesion to a wide variety of surfaces
- Conformable tape bonds to irregular surfaces
- Unique rubber adhesive system provides quick stick
- Adheres well to most low surface energy (LSE) materials
Specifications
- ManufacturerName (description attribute)3M
- ColorWhite
- Width1.5 in
- Manufacturer Upc Number00051115235016
- Length36 yd
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier• High ultimate adhesion to a wide variety of surfaces• Conformable tape bonds to irregular surfaces• Unique rubber adhesive system provides quick stick• Adheres well to most low surface energy (LSE) materials
- Product TypeSingle Sided Foam Tape
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data