Motion
FLAC40DUJKM
Plain Linear Bearing - FLAC Series, 5.0000 in Overall Length, Open
Mi Item #07476662
MFR #FLAC40DUJKM
Price$1,007.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Linear Bearing - FLAC Series, 5.0000 in Overall Length, Open
Mi Item #07476662
MFR #FLAC40DUJKM

Mfr description
FLAC40-DUJKM BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,007.66/each

Specifications

Dimensions

  • Overall Length
    5.0000 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FLAC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)