Motion
S3400HS
UVEX Flex Seal™ Safety Googles - Clear, Polycarbonate Lens, Gray Frame/Temple
Mi Item #07476734
MFR #S3400HS
Price$21.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UVEX Flex Seal™ Safety Googles - Clear, Polycarbonate Lens, Gray Frame/Temple
Mi Item #07476734
MFR #S3400HS

Mfr description
S3400HS FLEXSEAL REG CL HSAF NEO.HB
  • Lightweight, silicone body conforms to assure the highest level of comfort and eye protection.
  • Exceptional chemical splash and impact resistance.
  • Fits over most prescription eyewear.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.26/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color
    Gray
  • Frame Material
    Silicone
  • Headband Material
    Fabric, Neoprene
  • Lens Coating
    Uvextreme® AF
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    603390132360
  • Product Line
    UVEX Flex Seal™
  • UPC_NO
    603390132360
  • Ventilation
    Vented
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)