Motion
S3970HS
Uvex Stealth OTG Goggle Navy Body Clear Lens tint HydroShield AF Coating Neoprene Headband
MI ITEM #07476735
MFR #S3970HS
Price$30.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uvex Stealth OTG Goggle Navy Body Clear Lens tint HydroShield AF Coating Neoprene Headband
MI ITEM #07476735
MFR #S3970HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.09/each

Specifications

Dimensions

  • Size
    One Size Fits All

Details

  • Fit
    OTG
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color
    Navy - Dark Gray
  • Lens Coating
    Anti-Fog Scratch Resistant
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    603390132032
  • Product Line
    Stealth OTG
  • UPC_NO
    603390132032

Overview

Mfr description
S3970HS STEALTH OTG NVY CL HSAF NEOP
  • Available with Dura-streme dual coating technology which combines our two best lens coatings — Uvextreme anti-fog on the interior and Ultra-dura anti-scratch on the exterior — for 3x longer lens life*.
  • Available in Clear, Amber, Standard Gray, Shade 3.0 and 5.0 Welding tints.
  • High quality elastomer body conforms and contours for a secure, customized, gap-free fit.
  • Low-profile, wrap-around style provides complete coverage designed for all-day wear.
  • Fits comfortably over most prescription eyewear.
  • Pivoting headband clip and wide adjustable-slide headband provide a range of adjustability for all-day comfort and fits comfortably with hard hats.
  • Replacement lenses easily snap on to the front of the Uvex Stealth OTG body.
  • Economical replacement system allows for multiple lens tints and extends the life of the goggles.
  • Dura-streme coating provides longer lasting lenses.
  • Multiple models in a family offers standardization while offering workers choice.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought