Specifications
Dimensions
- Overall Length171 pitches
- Pin Diameter0.313 in
- Plate Height0.950 in
- Plate Thickness0.156 in
- Roller Diameter0.625 in
- Roller Width0.625 in
- Tensile Strength21495 ft-lbs
- Weightlbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch80 / 1 in
- Chain StandardANSI
- MaterialCarbon Steel
- Measurement StandardImperial
- Number Of Strands Across1
- Product TypeRoller Chain
- Resistance Application FeaturesNot Resistant to Corrosion
- SeriesHeavy
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)