Overview
Mfr description
TU5BC-3 STAINLESS STEEL NARROW SLOT TAKE
Specifications
- Frame TypeNarrow Slot
- Travel
- Bolt Center To Center Length6.5000 in
- Overall Length
- Base Width
- Product TypePillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data