Motion
390-EZSPC-L/XL
Premium Phase Change Active Fit Cooling Vest with Insulated Cooler Bag
Mi Item #07476857
MFR #390-EZSPC-L/XL
Price$244.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Phase Change Active Fit Cooling Vest with Insulated Cooler Bag
Mi Item #07476857
MFR #390-EZSPC-L/XL

Mfr description
390-EZSPC-L/XL EZ COOL VEST
  • Polyester fabric
  • V-neck with zipper closure and contoured design for a better fit while active
  • Adjustable at shoulders and torso with hook and loop for snug less bulky fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.74/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    L/XL

Details

  • Additional Details
    Offers protection from the stress of high temperatures indoors or outdoors.
  • Color
    Blue
  • Description
    Offers protection from the stress of high temperatures indoors or outdoors. Ideal for construction, welding, mining, metal working, oil rigging, and industrial sites.
  • Manufacturer Upc Number
    616314170720
  • UPC_NO
    616314170720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)