Motion
5104VT
Lineman Bucket Bags & Accessories - Canvas Material
Mi Item #07476904
MFR #5104VT
Price$175.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman Bucket Bags & Accessories - Canvas Material
Mi Item #07476904
MFR #5104VT

Mfr description
5104VT BUCKET CANVAS W/VELCRO TOP
  • Tool Bucket top with Velcro® brand fasteners and multiple attachment loops for easy access and tool storage
  • Durable canvas body with leather reinforced bottom
  • High-density polyethylene rim
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.30/each

Specifications

Dimensions

  • Height
    17 in
  • Length
    11.7 in
  • Width
    12 in

Details

  • Features & Benefits
    • Tool Bucket top with Velcro® brand fasteners and multiple attachment loops for easy access and tool storage • Durable canvas body with leather reinforced bottom • High-density polyethylene rim • 12-Inch (30.5 cm )Diameter and 17-Inch (43.2 cm) Height • Velcro® is a registered trademark of Velcro Industries B.V
  • Manufacturer Product Page
  • Material
    Canvas
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)