Motion
DSM-12-270-P1-FW-A-B

FESTO CORPORATION
DSM-12-270-P1-FW-A-B

Female Thread Mount, 246 ° Angle of Rotation, 12 Body Size
MI ITEM #07476907
MFR #DSM-12-270-P1-FW-A-B
Your Price$727.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSM-12-270-P1-FW-A-B

Female Thread Mount, 246 ° Angle of Rotation, 12 Body Size
MI ITEM #07476907
MFR #DSM-12-270-P1-FW-A-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$727.07/each(List $872.49)

Overview

Mfr description
566204 DSM-12-270-P1-FW-A-B CYLINDER

Specifications

  • Actuator Type
    Semi-rotary
  • Angle of Rotation
    246 °
  • Mount Type
    Female Thread
  • Body Size
    12
  • Cushion Type
    Elastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought