Motion
MXQ-CS20
MXQ GUIDED CYLINDER
Mi Item #07477147
MFR #MXQ-CS20
Price$45.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ GUIDED CYLINDER
Mi Item #07477147
MFR #MXQ-CS20

Mfr description
MXQ-CS20 HARD STOP, EXTENSION END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.63/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Adjuster Option
    Metal Stopper (Extension End)
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Filetage
    Rc(Pt)
  • Guide Type
    Precision
  • Hardware Type
    Stroke Adjuster
  • Made to Order
    Yes
  • Options Included
    Extension End, Metal Stopper
  • Product Type
    Guided Air Cylinders
  • Series
    MXQ
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)