Motion
CDLQB50-25DC-B-P3DWASC

SMC CORP OF AMERICA
CDLQB50-25DC-B-P3DWASC

Compact Air Cylinder - Locking Type, 50 mm Bore, 25 mm Stroke
MI ITEM #07477152
MFR #CDLQB50-25DC-B-P3DWASC
Price$451.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB50-25DC-B-P3DWASC

Compact Air Cylinder - Locking Type, 50 mm Bore, 25 mm Stroke
MI ITEM #07477152
MFR #CDLQB50-25DC-B-P3DWASC

Mfr description
CDLQB50-25DC-B-P3DWASC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$451.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke  
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Lock Type
    Rod Lock
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    1 to 0.2 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)