Motion
CDM3UZ25-50-M9BWSDPC

SMC CORP OF AMERICA
CDM3UZ25-50-M9BWSDPC

CDM3UZ25-50-M9BWSDPC
Mi Item #07477153
MFR #CDM3UZ25-50-M9BWSDPC
Price$226.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM3UZ25-50-M9BWSDPC

CDM3UZ25-50-M9BWSDPC
Mi Item #07477153
MFR #CDM3UZ25-50-M9BWSDPC

Mfr description
CDM3UZ25-50-M9BWSDPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    0.50 m
  • Rod Size / Thread
    Male Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Magnetic Piston
  • Body Type
    Short Type
  • Bracket 1
    Rod Trunnion
  • Bracket 2
    Auto Switch Mounting Bracket
  • Compact Cylinder Type
    Short
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    UZ25-50-M9BWSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Magnet
    Built-in
  • Mounting Type
    Boss-Cut, Rod Trunnion
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    C (Auto Switch Mounting Bracket), D (Built-In) Magnet, M12-4 Pin Connector), M9Bw-Solid State Auto Switch, Rod Trunnion) Mounting, Sdpc (0.5M Cord Length, Uz (Boss-Cut
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Auto Switch Mounting Bracket
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM3
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)