Motion
JCDQ40-20-M9BWSC

SMC CORP OF AMERICA
JCDQ40-20-M9BWSC

Compact Air Cylinder - Standard Type, 40 mm Bore, 20 mm Stroke
Mi Item #07477160
MFR #JCDQ40-20-M9BWSC
Price$507.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
JCDQ40-20-M9BWSC

Compact Air Cylinder - Standard Type, 40 mm Bore, 20 mm Stroke
Mi Item #07477160
MFR #JCDQ40-20-M9BWSC

Mfr description
JCDQ-40-20-M9BWSC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$507.27/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    20 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cylinder Series
    JCQ
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    JCQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)