Motion
MDBB32-450Z-M9BWSC

SMC CORP OF AMERICA
MDBB32-450Z-M9BWSC

Cylinder, TIE ROD, AUTO-SWITCH
Mi Item #07477161
MFR #MDBB32-450Z-M9BWSC
Price$360.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBB32-450Z-M9BWSC

Cylinder, TIE ROD, AUTO-SWITCH
Mi Item #07477161
MFR #MDBB32-450Z-M9BWSC

Mfr description
MDBB32-450Z-M9BWSC
  • Lighter weight
  • Bore Sizes: 32, 40, 50, 63, 80, 100
  • Mounts: basic, axial foot, rod or head flange, single or double clevis and center trunnion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.36/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Lead Wire Length
    0.30 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Country of Origin
    CN
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    Z
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    2-Color Indication, Air Cushion On Both Sides, Built-In Magnet, M12-4 Pin Connector, Solid State Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    MB-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)