Motion
TY216SWHXL003000
Coverall - Front Snap Closure
Mi Item #07477327
MFR #TY216SWHXL003000
Price$8.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Snap Closure
Mi Item #07477327
MFR #TY216SWHXL003000

Mfr description
TY216SWHXL003000 SAFETY SUITS
  • Elastic Wrists
  • Mandarin Collar
  • Serged Seams
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.56/each

Specifications

Dimensions

  • Chest Size
    41-3/4 to 45-1/4 in, 106 to 115 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    3 ft 3 in
  • Material Thickness
    5.9 mil
  • Material Weight
    1.2
  • Width
    2 ft 3-1/2 in

Details

  • Additional Details
    Mandarin collar, Front snap closures, Elastic wrists
  • Approval Listing Regulations
    ASTM D1777, ASTM D3776, ASTM D774, , , ASTM D5034, ASTM D5034, 16 CFR 1610
  • Closure Type
    Front Snap
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tyvek 400 Frock
  • Fabric Type
    Tyvek
  • Features
    Breathable, Elastic Wrists, Front Snap Closures, Lightweight, Mandarin Collar, Serged Seams
  • Front Closure
    Snap
  • Garment Style
    Frock, Smock
  • Garment Type
    Smock
  • Garment Use
    Laboratory, Pharmaceutical handling, Lead and asbestos abatement, remediation, General maintenance, operations, Spray painting, General clean-up
  • Material
    Tyvek
  • Pant Cuff
    Elastic
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Smock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)