Motion
53A105
TAPCUT CUTTING FLUID 3.78 L
Mi Item #07477528
MFR #53A105
Price$157.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TAPCUT CUTTING FLUID 3.78 L
Mi Item #07477528
MFR #53A105

Mfr description
53A105 3.78L TAPCUT THREAD/CUT OIL
  • Special antiwear additives for thread cutting; Nontoxic, biodegradable; Produces clean, accurate threads; TAPCUT™ lubricant is specially formulated for thread cutting with taps and dies.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.13/each

Specifications

Dimensions

  • Container Size
    3.78 L / 1 Gal
  • Weight
    8.6 lb

Details

  • Additional Applications
    Machine tapping, Threading, Hand tapping
  • Color
    Light Yellow
  • Composition
    Mixture
  • Concentration
    RTU
  • Container Type
    Jug
  • ECCN
    Ear 99
  • Features & Benefits
    Special antiwear additives for thread cutting; Nontoxic, biodegradable; Produces clean, accurate threads; TAPCUT™ lubricant is specially formulated for thread cutting with taps and dies.
  • Food Grade
    No
  • Formula Type
    Petroleum Free
  • Harmonization Code
    3403191990
  • Manufacturer Upc Number
    662980016039
  • ManufacturerName (description attribute)
    Walter Surface Technologies
  • Material Application
    Alloys, Aluminum, Brass, Copper, Stainless Steel, Steel
  • Package Quantity
    1.000
  • Product Type
    Cutting & Threading Oils
  • Trade Name/Number
    TAPCUT™
  • Type
    Thread Cutting Lubricant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)