Motion
CF-1-1/2-SB
Cam Follower - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #07477616
MFR #CF-1-1/2-SB
Price$56.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #07477616
MFR #CF-1-1/2-SB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.19/each

Specifications

Dimensions

  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.6250 in
  • Thread Size
    5/8-18
  • Weight
    0.52 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009209400
  • Manufacturer Upc Number
    622424920940
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4609 lbf
  • Radial Static Load Capacity
    6497 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    622424920940

Overview

Mfr description
CF 1-1/2 SB (HEX DRIVE W/ SEALS)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought