Motion
CF-1-1/4-SB
Cam Follower - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #07477617
MFR #CF-1-1/4-SB
Price$42.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #07477617
MFR #CF-1-1/4-SB

Mfr description
CF 1-1/4 SB (HEX DRIVE W/ SEALS)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.79/each

Specifications

Dimensions

  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.5000 in
  • Thread Size
    1/2-20
  • Weight
    0.3 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009209800
  • Manufacturer Upc Number
    622424920988
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3485 lbf
  • Radial Static Load Capacity
    4631 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    622424920988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)