Motion
CF-3-SB
Flat Cam Follower-Hex Head Roller - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Sealed
Mi Item #07477625
MFR #CF-3-SB
Price$247.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Sealed
Mi Item #07477625
MFR #CF-3-SB

Mfr description
CF 3 SB (HEX DRIVE W/ SEALS)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$247.21/each

Specifications

Dimensions

  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.2500 in
  • Thread Size
    1-1/4-12
  • Weight
    4.26 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009211800
  • Manufacturer Upc Number
    622424921183
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    15720 lbf
  • Radial Static Load Capacity
    24910 lbf
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    622424921183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)