Motion
CF-3/4-SB
Flat Cam Follower-Hex Head Roller - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Sealed
MI ITEM #07477626
MFR #CF-3/4-SB
Price$33.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Sealed
MI ITEM #07477626
MFR #CF-3/4-SB

Mfr description
CF 3/4 SB (HEX DRIVE W/ SEALS)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.51/each

Specifications

Dimensions

  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.3750 in
  • Thread Size
    3/8-24
  • Weight
    0.07 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009212100
  • Manufacturer Upc Number
    622424921213
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1660 lbf
  • Radial Static Load Capacity
    2065 lbf
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    622424921213

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)