Motion
CF-5/8-SB
Flat Cam Follower-Hex Head Roller - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, Sealed
Mi Item #07477627
MFR #CF-5/8-SB
Price$23.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 0.6250 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, Sealed
Mi Item #07477627
MFR #CF-5/8-SB

Mfr description
CF 5/8 SB (HEX DRIVE W/ SEALS)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.56/each

Specifications

Dimensions

  • Roller Diameter  
    0.6250 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.2500 in
  • Thread Size
    1/4-28
  • Weight
    0.04 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009212700
  • Manufacturer Upc Number
    622424921275
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1401 lbf
  • Radial Static Load Capacity
    1650 lbf
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    622424921275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)