Motion
CFE-1-SB
Flat Cam Follower-Hex Head Roller - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed
Mi Item #07477629
MFR #CFE-1-SB
Price$41.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, Sealed
Mi Item #07477629
MFR #CFE-1-SB

Mfr description
CFE 1 SB (HEX/ECCENTRIC/SEALED)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.67/each

Specifications

Dimensions

  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.4375 in
  • Thread Size
    7/16-20
  • Weight
    0.18 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009213600
  • Manufacturer Upc Number
    622424921367
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2093 lbf
  • Radial Static Load Capacity
    3260 lbf
  • Roller Shape
    Flat
  • Stud Type
    Eccentric
  • UPC_NO
    622424921367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)