Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 0.5000 in Roller Dia, 0.3750 in Roller Width, Sealed
Mi Item #07477630
MFR #CFE-1/2-SB

Mfr description
CFE 1/2 SB (HEX/ECCENTRIC/SEALED)
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Roller Diameter  
    0.5000 in
  • Roller Width  
    0.3750 in
  • Thread Size
    10-32
  • Weight
    0.03 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009213700
  • Manufacturer Upc Number
    622424921374
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    917 lbf
  • Radial Static Load Capacity
    1014 lbf
  • Roller Shape
    Flat
  • Stud Type
    Standard
  • UPC_NO
    622424921374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)