Motion
CFE-1-1/4-SB
Flat Cam Follower-Hex Head Roller - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Sealed
MI ITEM #07477632
MFR #CFE-1-1/4-SB
Price$46.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head Roller - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Sealed
MI ITEM #07477632
MFR #CFE-1-1/4-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.03/each

Specifications

Dimensions

  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.5000 in
  • Thread Size
    1/2-20
  • Weight
    0.31 lbs

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009214200
  • Manufacturer Upc Number
    622424921428
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3485 lbf
  • Radial Static Load Capacity
    4631 lbf
  • Roller Shape
    Flat
  • Stud Type
    Eccentric
  • UPC_NO
    622424921428

Overview

Mfr description
CFE 1-1/4 SB (HEX/ECCENTRIC/SEALED)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text