Motion
CFE-3-SB
Cam Follower - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.7500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #07477633
MFR #CFE-3-SB
Price$327.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.7500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #07477633
MFR #CFE-3-SB

Mfr description
CFE 3 SB (HEX/ECCENTRIC/SEALED)
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$327.82/each

Specifications

Dimensions

  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.7500 in
  • Thread Size
    1/4-12
  • Weight
    4.41 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    0009214800
  • Manufacturer Upc Number
    622424921480
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    15720 lbf
  • Radial Static Load Capacity
    24910 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Stud Type
    Eccentric
  • UPC_NO
    622424921480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)