Motion
CYR-1-1/4-SL
Flat Yoke Roller - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Open
Mi Item #07477637
MFR #CYR-1-1/4-SL
Price$38.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Open
Mi Item #07477637
MFR #CYR-1-1/4-SL

Mfr description
CYR 1-1/4 S L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.12/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Overall Width
    0.8125 in
  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.7500 in
  • Weight
    0.24 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Open
  • Manufacturer Catalog Number
    0009220500
  • Manufacturer Upc Number
    622424922050
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3709 lbf
  • Radial Static Load Capacity
    4856 lbf
  • Roller Shape
    Flat
  • UPC_NO
    622424922050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)