Motion
CYR-1-5/8-S
Flat Yoke Roller - 1.6250 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Sealed
MI ITEM #07477640
MFR #CYR-1-5/8-S
Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 1.6250 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Sealed
MI ITEM #07477640
MFR #CYR-1-5/8-S

Mfr description
CYR 1-5/8 S (YOKE/SEALED)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.63/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Overall Width
    0.9375 in
  • Roller Diameter  
    1.6250 in
  • Roller Width  
    0.8750 in
  • Weight
    0.5 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009221100
  • Manufacturer Upc Number
    622424922111
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    5013 lbf
  • Radial Static Load Capacity
    6519 lbf
  • Roller Shape
    Flat
  • UPC_NO
    622424922111

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)