Motion
CYR-2-1/4-S
Flat Yoke Roller - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed
Mi Item #07477644
MFR #CYR-2-1/4-S
Price$79.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 2.2500 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed
Mi Item #07477644
MFR #CYR-2-1/4-S

Mfr description
CYR 2-1/4 S (YOKE/SEALED)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.24/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Overall Width
    1.3125 in
  • Roller Diameter  
    2.2500 in
  • Roller Width  
    1.2500 in
  • Weight
    1.32 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009221700
  • Manufacturer Upc Number
    622424922173
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    9712 lbf
  • Radial Static Load Capacity
    14500 lbf
  • Roller Shape
    Flat
  • UPC_NO
    622424922173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)