Motion
CYR-3/4-S
Flat Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Sealed
Mi Item #07477647
MFR #CYR-3/4-S
Price$30.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Sealed
Mi Item #07477647
MFR #CYR-3/4-S

Mfr description
CYR 3/4 S (YOKE/SEALED)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Overall Width
    0.5625 in
  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.5000 in
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009222200
  • Manufacturer Upc Number
    622424922227
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1660 lbf
  • Radial Static Load Capacity
    4130 lbf
  • Roller Shape
    Flat
  • UPC_NO
    622424922227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)