Motion
CYR-4-S
Flat Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, Sealed
MI ITEM #07477648
MFR #CYR-4-S
Price$287.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, Sealed
MI ITEM #07477648
MFR #CYR-4-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$287.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Overall Width
    2.3125 in
  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Weight
    7.06 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009222600
  • Manufacturer Upc Number
    622424922265
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    29985 lbf
  • Radial Static Load Capacity
    89540 lbf
  • Roller Shape
    Flat
  • UPC_NO
    622424922265

Overview

Mfr description
CYR 4 S (YOKE/SEALED)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text