Motion
CYR-7/8-S
Flat Yoke Roller - 0.8750 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Sealed, Bearing Steel Material
MI ITEM #07477649
MFR #CYR-7/8-S
Price$27.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 0.8750 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Sealed, Bearing Steel Material
MI ITEM #07477649
MFR #CYR-7/8-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.24/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Overall Width
    0.5625 in
  • Roller Diameter  
    0.8750 in
  • Roller Width  
    0.5000 in
  • Weight
    0.08 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009222900
  • Manufacturer Upc Number
    622424922296
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1958 lbf
  • Radial Static Load Capacity
    2727 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • UPC_NO
    622424922296

Overview

Mfr description
CYR 7/8 S (YOKE/SEALED)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text