Motion
3314
HVAC Motor - 1/2 hp / 1/6 hp, 1200 rpm, 1 ph, 115 V, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Ring / Stud Mount, Continuous Duty
MI ITEM #07477763
MFR #3314
Price$233.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1/2 hp / 1/6 hp, 1200 rpm, 1 ph, 115 V, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Ring / Stud Mount, Continuous Duty
MI ITEM #07477763
MFR #3314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$233.16/each

Specifications

Dimensions

  • Service Factor
    1.00
  • Torque
    37.28 ft-lbs
  • Weight
    13.5 lbs

Details

  • Base RPM
    1075 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/2 / 1/6 HP, 6P
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Upc Number
    786382120054
  • Max Allowable Current
    2.8 to 7.3 A
  • Maximum Speed
    1075 rpm
  • Model
    K055PND2848012B
  • Motor Horsepower
    1/2 hp / 1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Ring / Stud
  • NEMA Design Class
    N
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    10 µF
  • Shaft End Bearing
    Self-Align
  • Standards Met
    EE
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382120054

Overview

Mfr description
FHP,1/2 / 1/6 HP,6P, 3314 60,115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought