Motion
3315
HVAC Motor - 1/2 hp / 1/6 hp, 1200 rpm, 1 ph, 208-230 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base
MI ITEM #07477764
MFR #3315
Price$239.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HVAC Motor - 1/2 hp / 1/6 hp, 1200 rpm, 1 ph, 208-230 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base
MI ITEM #07477764
MFR #3315

Mfr description
FHP,1/2 / 1/6 HP,6P,48Y 3315 60,208-230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.98/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Weight
    13.5 lbs

Details

  • Base RPM
    1075 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/2 / 1/6 HP, 6P, 48Y
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382120061
  • Maximum Speed
    1075 rpm
  • Model
    K055PNE2849012B
  • Motor Horsepower
    1/2 hp / 1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Number Of Speeds
    4
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    EE
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382120061

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)