Motion
D3P4E
General Purpose Motor - 3 hp, 900 rpm, 3 ph, 190/380//230/460 V, 215T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 720 rpm - 875 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07477787
MFR #D3P4E
Price$2,576.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 900 rpm, 3 ph, 190/380//230/460 V, 215T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 720 rpm - 875 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07477787
MFR #D3P4E

Mfr description
DE,3 HP,8P,215T D3P4E 60 & 50,230/460 &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,576.23/each

Specifications

Dimensions

  • Frame Size
    215T
  • Overall Length C Dimension
    15.9 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Torque
    18 ft-lbs
  • Weight
    105 lbs

Details

  • Base RPM
    720 rpm - 875 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    87.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Max Allowable Current
    5.4 A, 6.3 A, 10.8 A, 12.6 A
  • Maximum Speed
    875 rpm
  • Model
    FS82
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    190/380//230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6208-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    786382120405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)