Motion
EC5407E
Air Handling (HVAC) Motor - 1550 to 1752 rpm, 1 ph, 115 V, TEAO Enclosure
MI ITEM #07477790
MFR #EC5407E
Price$232.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1550 to 1752 rpm, 1 ph, 115 V, TEAO Enclosure
MI ITEM #07477790
MFR #EC5407E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$232.06/each

Specifications

Dimensions

  • Weight
    3 lbs

Details

  • Country of Origin
    USA
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Harmonization Code
    8501.40.6040
  • Manufacturer Upc Number
    786382119478
  • Model
    M035TBM0130011B
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    EE
  • Synchronous Rpm
    1550 to 1752 rpm
  • UPC_NO
    786382119478

Overview

Mfr description
EC5407E ELECTRONICALLY COMMUTATED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought