Motion
H10P2D2
Hostile Duty Motor - 10 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1445 rpm - 1760 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07477797
MFR #H10P2D2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 10 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1445 rpm - 1760 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07477797
MFR #H10P2D2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CTE,10 HP,4P,215T H10P2D2 60 &

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1445 rpm - 1760 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    91.7 %
  • Motor Poles
    4
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.1 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    175 lbs
  • Harmonization Code
    8501.52.4000
  • Model
    FS86
  • Max Allowable Current
    12 A, 23.9 to 26.5 A
  • Product Types
    AC Motors
  • Torque
    29.8 ft-lbs
  • Opposite Drive End Bearing
    6208-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text