Motion
N143
Draft Inducer Blower Motors - 1/30 hp, 3600 rpm, 1 ph, 120 V, OPEN Enclosure, 60 Hz, 3000 rpm Base
MI ITEM #07477808
MFR #N143
Price$364.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Draft Inducer Blower Motors - 1/30 hp, 3600 rpm, 1 ph, 120 V, OPEN Enclosure, 60 Hz, 3000 rpm Base
MI ITEM #07477808
MFR #N143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$364.96/each

Specifications

Dimensions

  • Weight
    6.3 lbs

Details

  • Base RPM
    3000 rpm
  • Country of Origin
    CHN
  • Description
    FHP, 1/30 HP, 2P,
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.51.6040
  • Manufacturer Upc Number
    786382111250
  • Maximum Speed
    3000 rpm
  • Model
    B1880441900000B
  • Motor Horsepower
    1/30 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    120 V
  • Motor Type
    Draft Inducer Blower Motors
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382111250

Overview

Mfr description
FHP,1/30 HP,2P, N143 60,120V DRAFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought