Motion
N173
Draft Inducer Blower Motors - 1/25 hp, 3600 rpm, 1 ph, 115 V, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3350 rpm Base
Mi Item #07477810
MFR #N173
Price$870.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Draft Inducer Blower Motors - 1/25 hp, 3600 rpm, 1 ph, 115 V, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3350 rpm Base
Mi Item #07477810
MFR #N173

Mfr description
FHP,1/25 HP,2P, N173 60,115 V DRAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$870.01/each

Specifications

Dimensions

  • Weight
    8.4 lbs

Details

  • Base RPM
    3350 rpm
  • Country of Origin
    CHN
  • Description
    FHP, 1/25 HP, 2P,
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.51.6040
  • Manufacturer Upc Number
    786382111281
  • Maximum Speed
    3350 rpm
  • Model
    B1880442100000B
  • Motor Horsepower
    1/25 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V
  • Motor Type
    Draft Inducer Blower Motors
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382111281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)