Motion
T14C2P4ZS
General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115/230 V, 48YZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Cradle Mount, Continuous Duty
MI ITEM #07477811
MFR #T14C2P4ZS
Price$628.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115/230 V, 48YZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Cradle Mount, Continuous Duty
MI ITEM #07477811
MFR #T14C2P4ZS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$628.37/each

Specifications

Dimensions

  • Frame Size
    48YZ
  • Service Factor
    1.15
  • Torque
    12.22 ft-lbs
  • Weight
    17.95 lbs

Details

  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Max Allowable Current
    2.7 A, 5.3 A
  • Maximum Speed
    1725 rpm
  • Model
    C055JWV2200012B
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Cradle
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    257 µF
  • Shaft End Bearing
    Ball
  • Standards Met
    EE
  • Start Capacitance
    257 µF
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382118181

Overview

Mfr description
FHP,1/4 HP,4P,48YZ T14C2P4Z 60,115/230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought