Motion
WDP1P2ACR
Washdown Duty Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, Face Mount, Continuous Duty
Mi Item #07477825
MFR #WDP1P2ACR
Price$1,668.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washdown Duty Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, Face Mount, Continuous Duty
Mi Item #07477825
MFR #WDP1P2ACR

Mfr description
WEREF,1 HP,4P,145TC WDP1P2ACR 60 &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,668.26/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Service Factor
    1.15
  • Torque
    48.02 ft-lbs
  • Weight
    42.7 lbs

Details

  • Base RPM
    1425 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    85.5 %
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • Max Allowable Current
    1.7 A, 3.4 to 3.5 A
  • Maximum Speed
    1725 rpm
  • Model
    P063FGB1565015B
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Washdown Duty Motor
  • Mounting Type
    Face
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382120221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)