Motion
X32P4B
Explosion Proof (Hazardous Location) Motor - 1-1/2 hp, 900 rpm, 3 ph, 230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 860 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07477826
MFR #X32P4B
Price$2,691.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof (Hazardous Location) Motor - 1-1/2 hp, 900 rpm, 3 ph, 230/460 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 860 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07477826
MFR #X32P4B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,691.17/each

Specifications

Dimensions

  • Frame Size
    184T
  • Overall Length C Dimension
    15.5 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Torque
    9.2 ft-lbs
  • Weight
    110 lbs

Details

  • Base RPM
    860 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    78.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Max Allowable Current
    3 A, 6.1 A
  • Maximum Speed
    860 rpm
  • Model
    FR41
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Explosion Proof (Hazardous Location) Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    786382119195

Overview

Mfr description
LE,1 1/2 HP,8P,184T X32P4B 60,230/460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought