Motion
70B-5540
Die & Mold Plain-Bearing - 55 mm Bore, 40 mm Length, Metal-Polymer Composite Material
MI ITEM #07477921
MFR #70B-5540
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 55 mm Bore, 40 mm Length, Metal-Polymer Composite Material
MI ITEM #07477921
MFR #70B-5540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
70B-5540 BUSHING
  • Serviceable without the need for lubrication
  • Low coefficient of friction and superior load performance
  • Excellent wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
  • Thin bearing allows compact design
  • Superior dimensional stability, mechanical strength, and thermal conductivity

Specifications

  • Additional Details
    Lead Free
  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    55 mm
  • Overall Length
    40 mm
  • Maximum P Value
    24.5 N/mm2;Static 137 N/mm2
  • Description
    Oiles Drymet ST Bushing, 55mm ID x 60mm OD x 40mm Length
  • Maximum PV Value
    3.25 N/mm2 x m/s
  • Operating Temperature Range
    -40 to +248 °F
  • Backing Material
    Steel
  • Standards Met
    RoHS
  • Series
    70B
  • Material Specification
    Drymet ST
  • Material
    Oil-impregnated polyacetal multi-layer
  • Outside Diameter
    60 mm
  • Type
    Sleeve
  • Bearing Material
    Powdered Metal
  • Inside Diameter Tolerance
    +0 030/0 mm
  • Bore Diameter
    2.1654 in, 55 mm
  • Max Pressure
    24.5 N/mm2, 3553.4 psi
  • Max V Value
    1.15 m/s
  • Length Tolerance
    0/-0.3 mm;0/-0.0118 in
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    +0.065/+0.040 mm
  • Thickness
    0.0984 in, 2.50 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought