Motion
D14MZ2VFII
Sanitizer Dosing Pump - Viton® Seals, Use For Quat, 14.0 gpm, 85 psi, 0.20 to 2.00%, 1:500 to 1:50
Mi Item #07478069
MFR #D14MZ2VFII
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanitizer Dosing Pump - Viton® Seals, Use For Quat, 14.0 gpm, 85 psi, 0.20 to 2.00%, 1:500 to 1:50
Mi Item #07478069
MFR #D14MZ2VFII

Mfr description
D14MZ2VFII 14GPM INJECTOR
  • Dosatron water-powered, non-electric chemical injectors are the easiest, most reliable way to accurately inject chemicals into water lines
  • Dosatron injectors work using volumetric proportioning, ensuring that the chemical mixture remains the same regardless of variations in pressure and flow
  • When water enters the injector, it triggers the hydraulic motor, which begins moving up and down inside the body of the injector—on the up stroke, the Dosatron draws fluid up from the concentrate tank in an action similar to a hypodermic syringe—on the down stroke, the concentrate is displaced into the mixing chamber, where it is mixed with the water flowing through the unit—then the water-and-chemical mixture is discharged into the water lines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in NPT

Details

  • Application
    Quat
  • Flow Rate
    0.05 to 14 gpm
  • Includes
    Mounting bracket, suction hose, weighted strainer, and quick start guide
  • Injection Percentage
    0.20 to 2.00%
  • Injection Ratio
    1:500 to 1:50
  • Max Pressure
    85 psi
  • Maximum Flow Rate
    14.0 gpm
  • Ounces per Gallon
    0.2560 to 2.5600
  • Pressure Range
    4.3 to 85 psi
  • Seal Material
    Viton®
  • Supporting Product Brochure
  • Type Design
    Chemical Dispenser Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)