Motion
2.852519 L 03 BN4

HYDAC CORP
2.852519 L 03 BN4

Hydraulic Suction Filter Element - Suction, Betamicron, 3 micron
Mi Item #07478210
MFR #2.852519 L 03 BN4
Price$35.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2.852519 L 03 BN4

Hydraulic Suction Filter Element - Suction, Betamicron, 3 micron
Mi Item #07478210
MFR #2.852519 L 03 BN4

Mfr description
2.852519 L 03 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.70/each

Specifications

Dimensions

  • Element Size
    2.852519

Details

  • Element Application
    Suction
  • Filter Design
    Cartridge
  • Filter Material
    Betamicron
  • Filter Type
    Low Pressure
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)