Motion
5634650100

AVENTICS
5634650100

Mechanical Air Control Valve - Body Ported, 5 Port, 2 Position, Rotary Lever Operated
MI ITEM #07478370
MFR #5634650100
Price$280.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5634650100

Mechanical Air Control Valve - Body Ported, 5 Port, 2 Position, Rotary Lever Operated
MI ITEM #07478370
MFR #5634650100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$280.06/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 BSPP

Details

  • Actuator Type
    Rotary Lever
  • Body Material
    Die Cast Zinc, Fiberglass Reinforced Polyamide
  • Flow Direction
    4-Way
  • Flow Rate
    42.38 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    -13.78 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    -13.78 to 145 psi
  • Operating Temperature Range
    -13 to 176 °F
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile Rubber
  • Valve Function
    Spool

Overview

Mfr description
563.465.0100 5/2-WAY VALVE DN7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought