Motion
5776270220

AVENTICS
5776270220

Solenoid Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
MI ITEM #07478373
MFR #5776270220
Price$265.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5776270220

Solenoid Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
MI ITEM #07478373
MFR #5776270220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$265.63/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Die Cast Zinc, Fiberglass Reinforced Polyamide
  • Flow Direction
    4-Way
  • Flow Rate
    42.38 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    29 to 145 psi
  • Operating Temperature Range
    -13 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
577.627.0220 SOLENOID 5/2-WAY VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought