Motion
SDR5P18R2

SIOUX TOOLS
SDR5P18R2

Compact Drill - Reversible, Pistol Grip Handle, Chuck Size 1/4 in, 1800 rpm Maximum Speed
MI ITEM #07478645
MFR #SDR5P18R2
List Price$736.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR5P18R2

Compact Drill - Reversible, Pistol Grip Handle, Chuck Size 1/4 in, 1800 rpm Maximum Speed
MI ITEM #07478645
MFR #SDR5P18R2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$736.29/each for your price

Overview

Mfr description
SDR5P18R2 DRILL REV 1/4 1800RPM
  • Size and Precision of our Popular 1410 Drill with 50% more HP
  • Lightweight - 1.5-lb with chuck
  • Class Leading Power
  • 25 - 150% more Torque
  • 10 - 50% more HP
  • Same Great Signature Series Quality, Ergonomics and Durability
  • Ease of Maintenance

Specifications

  • Chuck Size
    1/4 in
  • Handle Style
    Pistol Grip
  • Power Rating
    0.5 hp
  • Maximum Speed
    1800 rpm
  • Exhaust Type
    Rotatable
  • Reversible
    Reversible
  • Chuck Style
    Keyed
  • Tool Weight
    1.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text