1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
SDR5P24R2
Compact Drill - Reversible, Pistol Grip Handle, Chuck Size 1/4 in, 2400 rpm Maximum Speed
MI ITEM #
07478647
MFR #
SDR5P24R2
Price
$756.74
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Drills and Drivers
Air Drill Drivers
SIOUX TOOLS SDR5P24R2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
SDR5P24R2
Compact Drill - Reversible, Pistol Grip Handle, Chuck Size 1/4 in, 2400 rpm Maximum Speed
MI ITEM #
07478647
MFR #
SDR5P24R2
Mfr description
SDR5P24R2 DRILL REV 1/4 2400RPM
Size and Precision of our Popular 1410 Drill with 50% more HP
Lightweight - 1.5-lb with chuck
Class Leading Power
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$756
.74
/each
Add to Cart
Specifications
Dimensions
Chuck Size
1/4 in
Tool Weight
1.60 lbs
Details
Chuck Style
Keyed
Exhaust Type
Rotatable
Handle Style
Pistol Grip
Maximum Speed
2400 rpm
Power Rating
0.5 hp
Reversible
Reversible
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items