Motion
SDR5P30N2

ATI TOOLS
SDR5P30N2

Compact Drill - Non-Reversible, Pistol Grip Handle, Chuck Size 1/4 in, Horsepower 0.50 hp, 3000 rpm Maximum Speed
Mi Item #07478649
MFR #SDR5P30N2
Price$736.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATI TOOLS
SDR5P30N2

Compact Drill - Non-Reversible, Pistol Grip Handle, Chuck Size 1/4 in, Horsepower 0.50 hp, 3000 rpm Maximum Speed
Mi Item #07478649
MFR #SDR5P30N2

Mfr description
SDR5P30N2 DRILL NR 0.5HP 1/4 3000RPM
  • Size and Precision of our Popular 1410 Drill with 50% more HP
  • Lightweight - 1.5-lb with chuck
  • Class Leading Power
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$736.04/each

Specifications

Dimensions

  • Chuck Size
    1/4 in
  • Tool Weight
    1.50 lbs

Details

  • Air Consumption
    30 scfm
  • Chuck Style
    Keyed
  • Exhaust Type
    Rotatable
  • Handle Style
    Pistol Grip
  • Horsepower
    0.50 hp
  • Maximum Speed
    3000 rpm
  • Power Rating
    0.50 hp
  • Reversible
    Non-Reversible
  • Speed
    3000 rpm
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)