Motion
HFMS-72
Forklift Hanging Magnetic Sweeper - 72 in Magnet Width
MI ITEM #07478730
MFR #HFMS-72
Price$474.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forklift Hanging Magnetic Sweeper - 72 in Magnet Width
MI ITEM #07478730
MFR #HFMS-72

Mfr description
HFMS-72 MAGNETIC SWEEPER FORKLIFT HANGER
  • Hanging magnetic hanging sweeper cleans industrial settings, parking lots, and loading areas
  • Suspend from a fork lift for smooth and efficient gathering of material
  • Design is durable and lightweight for easy maneuverability and portability
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.66/each

Specifications

Dimensions

  • Depth
    3 in
  • Eyelet Size
    3/4 in
  • Fork Pocket Height
    1-1/4 in
  • Fork Pocket Width
    5 in
  • Magnet Width
    72 in
  • Size
    72 in X 3 in X 7 in
  • Weight
    33 lbs

Details

  • Capacity
    75 lbs
  • Color
    Silver
  • Material
    Steel
  • Removal Method
    Release Lever
  • UPC_NO
    691215109215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)